Shop All Web Slings
Stren-Flex
Eye and Eye Flat Sling, 2 in.x6ft., 6400lb
Mfr # EEF2-902P
Zoro # G3960008
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Flat Eye and Eye
- Material Polyester
- Vertical Hitch Capacity 6400 lb
- Basket Hitch Capacity 12,800 lb
- Choker Hitch Capacity 5000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF2-902P
- Zoro # G3960008
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 6 ft. |
Width | 2" |
Details
Item | Synthetic Web Sling |
Sling Type | Flat Eye and Eye |
Material | Polyester |
Vertical Hitch Capacity | 6400 lb |
Basket Hitch Capacity | 12,800 lb |
Choker Hitch Capacity | 5000 lb |
Sling Rating | Type 3 |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Web Grade | Heavy-Duty |
Number of Plies | 2 |
Description
Web Sling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1/2" x 9" (EETBGV12X9)
- HAMILTON Rigid Caster, Fm 6X3 Duralast (R-FM-63DB)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-10)
- CROSBY Anchor Shackle, 5/16" Body Sz, Galvanized (1019464)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x4ft., 6400lb (EEF2-902P)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x8ft., 6400lb (EEF2-902P)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF3-902-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EEF2-902-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 4 in W, Nylon, Black (EET2-904CW-6)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 6 in W, Nylon, Yellow (WB1-906-8)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Nylon, Yellow (EE2604NTX6)
- Stren-Flex Slings