Shop All Web Slings
Stren-Flex
Eye and Eye Flat Sling, 2 in.x3ft., 3200lb
Mfr # EEF1-902P
Zoro # G3960525
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Flat Eye and Eye
- Material Polyester
- Length 3 ft.
- Vertical Hitch Capacity 3200 lb
- Basket Hitch Capacity 6400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF1-902P
- Zoro # G3960525
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 3 ft. |
Width | 2" |
Details
Item | Synthetic Web Sling |
Sling Type | Flat Eye and Eye |
Material | Polyester |
Vertical Hitch Capacity | 3200 lb |
Basket Hitch Capacity | 6400 lb |
Choker Hitch Capacity | 2500 lb |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Sling Rating | Type 3 |
Number of Plies | 1 |
Web Grade | Heavy-Duty |
Description
Eye and Eye Flat Sling,2 in.x3ft.,3200lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C21 P5)
- METRO Wire Cart, 18 In. W, 36 In. L, Chrome (4W648)
- CROSBY Eye Hook, 1124 lb., Gr 80, Steel (1024911)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW78)
- STREN-FLEX Synthetic Web Sling, Type 6, 12 ft L, 6 in W, Nylon, Black (RE2-906-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow/Black (EET1-901CB-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET3-902-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Gray (EEF-2-903ME-12)
- STREN-FLEX Synthetic Web Sling, Type 6, 8 ft L, 2 in W, Nylon, Black (RE2-902-08)
- STREN-FLEX Synthetic Web Sling, Type 3, 13 ft L, 2 in W, Nylon, Yellow (EEF4-902-13)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN2801DX6)
- Stren-Flex Slings