Shop All Web Slings
Stren-Flex
Eye and Eye Flat Sling, 1in.x20ft., 3200lb
Mfr # EEF2-901P
Zoro # G3960035
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Flat Eye and Eye
- Material Polyester
- Vertical Hitch Capacity 3200 lb
- Basket Hitch Capacity 6400 lb
- Choker Hitch Capacity 2500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF2-901P
- Zoro # G3960035
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 20 ft. |
Width | 1" |
Details
Item | Synthetic Web Sling |
Sling Type | Flat Eye and Eye |
Material | Polyester |
Vertical Hitch Capacity | 3200 lb |
Basket Hitch Capacity | 6400 lb |
Choker Hitch Capacity | 2500 lb |
Number of Plies | 2 |
Web Grade | Heavy-Duty |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Sling Rating | Type 3 |
Description
Eye and Eye Flat Sling,1in.x20ft.,3200lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1-1/4" Bore - (SCC-EZPUS630-114-KW-2SS)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-2)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Silver (EN2802TX6)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, NBR Foot Pad, Black (GDR-80-S-NYN-FBL-1/2)
- STREN-FLEX Eye and Eye Flat Sling, 1 in.x4ft., 3200lb (EEF2-901P)
- STREN-FLEX Eye and Eye Flat Sling, 1in.x10ft., 3200lb (EEF2-901P)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 6 in W, Nylon, Black (EET2-906CW-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 12 in W, Nylon, Yellow (EEF2-912-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EEF2-904-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 8 in W, Nylon, Yellow (EEF1-908-10)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EE1804NFX8)
- Stren-Flex Slings