Shop All Web Slings
Stren-Flex
Eye and Eye Flat Sling, 1in.x18ft., 3200lb
Mfr # EEF2-901P
Zoro # G3960041
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Flat Eye and Eye
- Material Polyester
- Vertical Hitch Capacity 3200 lb
- Basket Hitch Capacity 6400 lb
- Choker Hitch Capacity 2500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EEF2-901P
- Zoro # G3960041
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 18 ft. |
Width | 1" |
Details
Item | Synthetic Web Sling |
Sling Type | Flat Eye and Eye |
Material | Polyester |
Vertical Hitch Capacity | 3200 lb |
Basket Hitch Capacity | 6400 lb |
Choker Hitch Capacity | 2500 lb |
Sling Rating | Type 3 |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Web Grade | Heavy-Duty |
Number of Plies | 2 |
Description
Eye and Eye Flat Sling,1in.x18ft.,3200lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity (CL-14-42)
- EKKO Bushing, For Use With EA15A (EA15A / EA10.5-1)
- ZIPWALL Dust Barrier Zip Hook, 4 In x 3-1/2 In (ZHK1)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-ALU-95)
- STREN-FLEX Synthetic Web Sling, Type 8, 18 ft L, 24 in W, Nylon, Yellow (WB1-924-18)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow/Black (EET1-902CE-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow (EET3-902-20)
- STREN-FLEX Web Sling, Endless, 4 ft L, 24800 lb Cap. (EN2-902P)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow/Black (EEF1-903CE-8)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 12 in W, Nylon, Yellow (WB2-912-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 11 ft L, 3 in W, Nylon, Yellow (EET3-903-11)
- Stren-Flex Web Slings