Shop All Web Slings
Stren-Flex
Eye and Eye Flat Sling, 1in.x14ft., 3200lb
Mfr # EEF2-901P
Zoro # G3960069
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Flat Eye and Eye
- Material Polyester
- Vertical Hitch Capacity 3200 lb
- Basket Hitch Capacity 6400 lb
- Choker Hitch Capacity 2500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF2-901P
- Zoro # G3960069
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 14 ft. |
Width | 1" |
Details
Item | Synthetic Web Sling |
Sling Type | Flat Eye and Eye |
Material | Polyester |
Vertical Hitch Capacity | 3200 lb |
Basket Hitch Capacity | 6400 lb |
Choker Hitch Capacity | 2500 lb |
Number of Plies | 2 |
Sling Rating | Type 3 |
Web Grade | Heavy-Duty |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Description
Eye and Eye Flat Sling,1in.x14ft.,3200lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 10 ft. (761087PKGRA)
- ZORO SELECT Triple Elbow Guard (2WJH9)
- PROSOURCE Folding, Small Platform Cart, 330 lb Weight Capacity, 28-3/4 in L x 18-1/2 in W Platform (PH1501)
- ZORO SELECT Guard Rail, 4 ft. L, 12 In. H (GR-H2R-BO-4-YL)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Gray (EET-2-901ME-08)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EEF1-902-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Yellow (EET1-904-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF3-902-20)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 6 in W, Nylon, Yellow (LB1-906-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EEF1-902-9)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Silver (EE1804TTX10)
- Stren-Flex Web Slings