Shop All Web Slings
Stren-Flex
Eye and Eye Flat Sling, 1 in.x8ft., 3200lb
Mfr # EEF2-901P
Zoro # G3960096
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Flat Eye and Eye
- Material Polyester
- Vertical Hitch Capacity 3200 lb
- Basket Hitch Capacity 6400 lb
- Choker Hitch Capacity 2500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF2-901P
- Zoro # G3960096
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 8 ft. |
Width | 1" |
Details
Sling Type | Flat Eye and Eye |
Item | Synthetic Web Sling |
Material | Polyester |
Vertical Hitch Capacity | 3200 lb |
Basket Hitch Capacity | 6400 lb |
Choker Hitch Capacity | 2500 lb |
Number of Plies | 2 |
Sling Rating | Type 3 |
Web Grade | Heavy-Duty |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Description
Eye and Eye Flat Sling,1 in.x8ft.,3200lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon End Clamp, 1/4 In, Small Round (33N271)
- DAYTON Hand Chain Hoist (GGS_56987)
- ERICKSON 1.25"X16Ft 2500lb Straps w/Vinyl "J" Hks & Yel/Blk Grip Rat Handles (02021)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Yllw (172410)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EEF1-902-9)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 12 in W, Nylon, Yellow (WB1-912-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EEF2-904-20)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 8 in W, Nylon, Yellow (WB2-908-8)
- STREN-FLEX Synthetic Web Sling, Type 6, 10 ft L, 6 in W, Nylon, Black (RE1-906-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CB-6)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Silver (EE2801TFX6)
- Stren-Flex Web Slings