Shop All Web Slings
Stren-Flex
Eye and Eye Flat Sling, 1 in.x6ft., 3200lb
Mfr # EEF2-901P
Zoro # G3960105
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Flat Eye and Eye
- Material Polyester
- Vertical Hitch Capacity 3200 lb
- Basket Hitch Capacity 6400 lb
- Choker Hitch Capacity 2500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF2-901P
- Zoro # G3960105
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 6 ft. |
Width | 1" |
Details
Sling Type | Flat Eye and Eye |
Item | Synthetic Web Sling |
Material | Polyester |
Vertical Hitch Capacity | 3200 lb |
Basket Hitch Capacity | 6400 lb |
Choker Hitch Capacity | 2500 lb |
Web Grade | Heavy-Duty |
Number of Plies | 2 |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Sling Rating | Type 3 |
Description
Eye and Eye Flat Sling,1 in.x6ft.,3200lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 4/0 Passing Link Chain, Zinc Plated, 100' per Carton (T0304024)
- ZORO SELECT Caster Wheel, 85 Shore A, 300 lb. (IS040510670A)
- KEEPER ZipNet 0 Adjustable Cargo Net, 86 in L, 74 in W, Rubber, BlackYellow (6141)
- LIFT-ALL Web Sling, Type 5, 18 ft L, 2 in W, Polyester, Silver (EN1802TX18)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF3-901-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow (EET1-903-8)
- STREN-FLEX Synthetic Web Sling, Type 6, 18 ft L, 2 in W, Nylon, Black (RE2-902-18)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EEF1-902-9)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Black (EEF2-902CW-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 10 in W, Nylon, Yellow (EET1-910-10)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (55ET56)
- Stren-Flex Slings