Shop All Chain Slings
Stren-Flex
Chain Sling, Grade 100, Alloy Steel, 20ft L
Mfr # SF1620G10DOLA
Zoro # G2365469
product price: $2,075.99
/ea
Free Shipping & Returns
$2,075.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOL
- Sling Capacity @ 30 Degrees 15,000 lb
- Sling Capacity @ 45 Degrees 21,200 lb
- Sling Capacity @ 60 Degrees 26,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SF1620G10DOLA
- Zoro # G2365469
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 20 ft |
Chain Size | 1/2 in |
Master Link/Bail Overall Height | 9 in |
Length | 20 ft. |
Master Link/Bail Opening Width | 3 1/2 in |
Master Link/Bail Opening Height | 7 in |
Length of Sling Leg | 18.8 ft |
Sling Leg Length | 18 3/4 ft |
Chain Trade Size | 1/2 in |
Master Link Inside Length | 7 in |
Master Link Inside Width | 3 1/2 in |
Hook Opening Width | 1 3/8 in |
Description
Chain Sling, Sling Type DOL, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 20 ft, Number of Legs 2, Sling Leg Length 18 3/4 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Forklift Basic Head Light, Clear (10020093)
- RUBBERMAID COMMERCIAL Cube Truck, 5/8 cu. yd., 500 lb. Cap, Black (FG461600BLA)
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, Steel (2VJK3)
- VESTIL Laminated Rubber Wheel Chock, Ergo Hndl (LWC-14M-ERGO)
- STREN-FLEX Chain Sling, 2 Chain, 1/2in Size, 12ft L (SF1612G10DOLA)
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, SOL Sling (SF1204G10SOL)
- STREN-FLEX Chain Sling, 1/2in Size, 8 ft L, SOL Sling (SF1608G10SOL)
- STREN-FLEX Chain Sling, Grade 100, 8 ft L, DOS Sling (SF1208G10DOS)
- STREN-FLEX Chain Sling, Grade 100, 20 ft L, Adj. Link (SF1620G10SOGA)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, DOS Sling (SF1603G10DOS)
- STARKE Chain Sling, 3/8in, G80, Grab Hook, 3 ft (SCSG8038-3LG-3)
- Stren-Flex Chain Slings