Shop All Chain Slings
Stren-Flex
Chain Sling, Grade 100, 4 ft L, DOG Sling
Mfr # SF1604G10DOG
Zoro # G2365581
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOG
- Sling Capacity @ 30 Degrees 15,000 lb
- Sling Capacity @ 45 Degrees 21,200 lb
- Sling Capacity @ 60 Degrees 26,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SF1604G10DOG
- Zoro # G2365581
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 4 ft |
Chain Size | 1/2 in |
Master Link/Bail Opening Height | 7 in |
Length | 4 ft. |
Master Link/Bail Opening Width | 3 1/2 in |
Master Link/Bail Overall Height | 9 in |
Length of Sling Leg | 3.1 ft |
Hook Opening Width | 1 3/8 in |
Chain Trade Size | 1/2 in |
Master Link Inside Width | 3 1/2 in |
Sling Leg Length | 3 1/8 ft |
Master Link Inside Length | 7 in |
Description
Chain Sling, Sling Type DOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 4 ft, Number of Legs 2, Sling Leg Length 3 1/8 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 24x16, Hardwood (48J062)
- CC CREST Caster Wheel, Blue TPR Rubber, 4" (CDP-Z-235)
- MAGLINER Axle Cotter Pin Kit PK50 (190101K)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDEC108246)
- STREN-FLEX Chain Sling, Grade 100, 10 ft L, DOG Sling (SF1610G10DOG)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOS Sling (SF0903G10DOS)
- STREN-FLEX Chain Sling, Grade 100, 20 ft L, Adj. Link (SF1620G10SOGA)
- STREN-FLEX Chain Sling, 3/8in Size, 12ft L, Adj. Link (SF1212G10SOSA)
- STREN-FLEX Chain Sling, 3/8in Size, 8 ft L, DOL Sling (SF1208G10DOL)
- STREN-FLEX Chain Sling, 1/2in Size, 20 ft L, Adj. Link (SF1620G10SOSA)
- US CARGO CONTROL 1/2" x 10', Pewag Adjustable 2Leg Chain Sling w/ Sling Hooks-Grade120 (12G120DOSA-10)
- Stren-Flex Slings