Shop All Chain Slings
Stren-Flex
Chain Sling, Grade 100, 3/8in Size, 12ft L
Mfr # SF1212G10DOLA
Zoro # G2365688
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOL
- Sling Capacity @ 30 Degrees 8,800 lb
- Sling Capacity @ 45 Degrees 12,400 lb
- Sling Capacity @ 60 Degrees 15,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # SF1212G10DOLA
- Zoro # G2365688
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 12 ft |
Chain Size | 3/8 in |
Master Link/Bail Opening Width | 2 3/4 in |
Length | 12 ft. |
Length of Sling Leg | 11.1 ft |
Master Link/Bail Opening Height | 5 1/2 in |
Master Link/Bail Overall Height | 7 in |
Master Link Inside Width | 2 3/4 in |
Master Link Inside Length | 5 1/2 in |
Hook Opening Width | 1 1/8 in |
Chain Trade Size | 3/8 in |
Sling Leg Length | 11 1/8 ft |
Description
Chain Sling, Sling Type DOL, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 12 ft, Number of Legs 2, Sling Leg Length 11 1/8 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lifting Hook, Dbl Fork, Sgl Swivel, 10000Lb (22MW69)
- VESTIL Fixed Ht. Stl Gantry Crane, 2K, 15 Ft Kd (FHSN-2-15)
- GIZMO 375 in. x 100 ft. 5 Star Manila Rope (GI30701)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Royal Blue/O (CL1386ROYBLOR52)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOS Sling (SF0906G10DOS)
- STREN-FLEX Chain Sling, 3/8in Size, 10 ft L, SOL Sling (SF1210G10SOL)
- STREN-FLEX Chain Sling, Grade 100, 3/8in Size, 20ft L (SF1220G10DOLA)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOS Sling (SF0903G10DOS)
- STREN-FLEX Chain Sling, 20 ft. L, Self Locking Hook (SF0920G10DOLA)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, SOL Sling (SF0906G10SOL)
- PEWAG Chain Sling, G120, TOG, Alloy Steel, 5 ft. L (7G120TOG/5)
- Stren-Flex Chain Slings