Shop All Chain Slings
Stren-Flex
Chain Sling, Grade 100, 20 ft L, Adj. Link
Mfr # SF1620G10SOGA
Zoro # G2366257
product price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOG
- Sling Capacity @ 90 Degrees 15,000 lb
- Grade 100
- Chain Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SF1620G10SOGA
- Zoro # G2366257
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 20 ft |
Chain Size | 1/2 in |
Master Link/Bail Opening Width | 3 1/2 in |
Master Link/Bail Overall Height | 9 in |
Length | 20 ft. |
Length of Sling Leg | 19.1 ft |
Master Link/Bail Opening Height | 7 in |
Sling Leg Length | 19 1/8 ft |
Master Link Inside Length | 7 in |
Master Link Inside Width | 3 1/2 in |
Hook Opening Width | 1 3/8 in |
Chain Trade Size | 1/2 in |
Description
Chain Sling, Sling Type SOG, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 20 ft, Number of Legs 1, Sling Leg Length 19 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Grab Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1000/2000 lbs. Cable Ratchet Puller (61LA33)
- PEERLESS Closed Deck Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Not Rated Max Load (3-050-20-86-)
- ZORO SELECT Rgi NSF-Listed Plate Castr, Polyolefin, 5 in., 300 lb. (4W916)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Silver (EE2802TFX11)
- STREN-FLEX Chain Sling, Grade 100, 12 ft L, Adj. Link (SF1612G10SOGA)
- STREN-FLEX Chain Sling, 20 ft L, 7400 lb. Load Lmt (SF0920G10DOSA)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOS Sling (SF0903G10DOS)
- STREN-FLEX Chain Sling, Grade 100, 4 ft L, DOG Sling (SF1604G10DOG)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, SOS Sling (SF0903G10SOS)
- STREN-FLEX Chain Sling, 9/32in Size, 10ft L, DOS Sling (SF0910G10DOS)
- HSI Two Leg Chain Slng, Adjstbl Type A, 3/8 in dia, 14ft L, Oblong Link to Slng Hook, 15,200lb Lmt (10ADOS3/8A-14)
- Stren-Flex Slings