Shop All Chain Slings
Stren-Flex
Chain Sling, Grade 100, 12 ft L, Adj. Link
Mfr # SF1612G10SOGA
Zoro # G2366266
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOG
- Sling Capacity @ 90 Degrees 15,000 lb
- Grade 100
- Chain Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SF1612G10SOGA
- Zoro # G2366266
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 12 ft |
Chain Size | 1/2 in |
Length of Sling Leg | 11.1 ft |
Master Link/Bail Overall Height | 9 in |
Master Link/Bail Opening Width | 3 1/2 in |
Length | 12 ft. |
Master Link/Bail Opening Height | 7 in |
Hook Opening Width | 1 3/8 in |
Sling Leg Length | 11 1/8 ft |
Master Link Inside Length | 7 in |
Master Link Inside Width | 3 1/2 in |
Chain Trade Size | 1/2 in |
Description
Chain Sling, Sling Type SOG, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 12 ft, Number of Legs 1, Sling Leg Length 11 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Grab Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW EVANS CORDAGE Rope Sisal 1/2X665Ft (22-600)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- ZORO SELECT Dockboard, Aluminum, 5000 lb, 30 x 60 In (BTA-05006030)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 1250 lb. (P25S-N050K-14-002)
- STREN-FLEX Chain Sling, Grade 100, 20 ft L, Adj. Link (SF1620G10SOGA)
- STREN-FLEX Chain Sling, 3/8in Size, 3 ft L, DOG Sling (SF1203G10DOG)
- STREN-FLEX Chain Sling, 3/8in Size, 6 ft L, DOL Sling (SF1206G10DOL)
- STREN-FLEX Chain Sling, 1/2in Size, 10 ft L, DOL Sling (SF1610G10DOL)
- STREN-FLEX Chain Sling, 9/32in Size, 10ft L, DOS Sling (SF0910G10DOS)
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, DOG Sling (SF1204G10DOG)
- PEWAG Chain Sling, G120, SOG, Alloy Steel, 5 ft. L (7G120SOG/5)
- Stren-Flex Slings