Shop All Chain Slings
Stren-Flex
Chain Sling, Black/Red, 12 ft L, Adj. Link
Mfr # SF1612G10SOLA
Zoro # G2366196
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOL
- Sling Capacity @ 90 Degrees 15,000 lb
- Grade 100
- Chain Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SF1612G10SOLA
- Zoro # G2366196
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 12 ft |
Chain Size | 1/2 in |
Master Link/Bail Opening Width | 3 1/2 in |
Master Link/Bail Overall Height | 9 in |
Length of Sling Leg | 10.1 ft |
Length | 12 ft. |
Master Link/Bail Opening Height | 7 in |
Hook Opening Width | 1 3/8 in |
Sling Leg Length | 10 1/8 ft |
Chain Trade Size | 1/2 in |
Master Link Inside Width | 3 1/2 in |
Master Link Inside Length | 7 in |
Description
Chain Sling, Sling Type SOL, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 12 ft, Number of Legs 1, Sling Leg Length 10 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1"X10Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO (35613)
- US CARGO CONTROL Rubber Friction Non-Slip Coil Mat: 30" x 50' (COILMAT30X50)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E10B8D3C1P6)
- VESTIL RUBBER WHEEL CHOCK-EYE BOLT AND DBL JAM NUT (RWC-8-DJN)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOG Sling (SF0903G10DOG)
- STREN-FLEX Chain Sling, 3/8in Size, 8 ft L, DOL Sling (SF1208G10DOL)
- STREN-FLEX Chain Sling, 3/8in Size, 12ft L, Adj. Link (SF1212G10SOSA)
- STREN-FLEX Chain Sling, 3/8in Size, 6 ft L, DOL Sling (SF1206G10DOL)
- STREN-FLEX Chain Sling, Grade 100, 12 ft L, Adj. Link (SF1612G10SOGA)
- STREN-FLEX Chain Sling, 9/32in Size, 8 ft L, DOG Sling (SF0908G10DOG)
- US CARGO CONTROL 3/8" x 6' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100TOS-6)
- Stren-Flex Chain Slings