Shop All Chain Slings
Stren-Flex
Chain Sling, 9/32in Size, 3 ft L, DOL Sling
Mfr # SF0903G10DOL
Zoro # G2366038
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOL
- Sling Capacity @ 30 Degrees 4,300 lb
- Sling Capacity @ 45 Degrees 6,100 lb
- Sling Capacity @ 60 Degrees 7,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # SF0903G10DOL
- Zoro # G2366038
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 3 ft |
Chain Size | 9/32 in |
Master Link/Bail Opening Width | 2 1/2 in |
Length | 3 ft. |
Master Link/Bail Opening Height | 5 in |
Master Link/Bail Overall Height | 6 in |
Length of Sling Leg | 2.1 ft |
Master Link Inside Width | 2 1/2 in |
Master Link Inside Length | 5 in |
Sling Leg Length | 2 1/8 ft |
Hook Opening Width | 53/64 in |
Chain Trade Size | 9/32 in |
Description
Chain Sling, Sling Type DOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 3 ft, Number of Legs 2, Sling Leg Length 2 1/8 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 20 ft 8 in Fixed Ladder with Safety Cage, Steel, 18 Steps, Forward Exit, Powder Coated Finish (M18WC C1)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SFW530)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCS1000P2-20)
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1000 lb (16CA04201ST)
- STREN-FLEX Chain Sling, 2 Chain, 1/2in Size, 12ft L (SF1612G10DOLA)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOG Sling (SF0903G10DOG)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, SOS Sling (SF0903G10SOS)
- STREN-FLEX Chain Sling, 1 Chain, 3 ft L, SOG Sling (SF0903G10SOG)
- STREN-FLEX Chain Sling, 1/2in Size, 4 ft L, DOS Sling (SF1604G10DOS)
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, DOL Sling (SF1204G10DOL)
- US CARGO CONTROL 3/8" x 5', Adjustable 2Leg Chain Sling w/ Self-Locking Hooks-Grade100 (38G100DOSLA-5)
- Stren-Flex Chain Slings