Shop All Chain Slings
Stren-Flex
Chain Sling, 9/32in Size, 3 ft L, DOG Sling
Mfr # SF0903G10DOG
Zoro # G2366108
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOG
- Sling Capacity @ 30 Degrees 4,300 lb
- Sling Capacity @ 45 Degrees 6,100 lb
- Sling Capacity @ 60 Degrees 7,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # SF0903G10DOG
- Zoro # G2366108
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 3 ft |
Chain Size | 9/32 in |
Master Link/Bail Overall Height | 6 in |
Length | 3 ft. |
Master Link/Bail Opening Width | 2 1/2 in |
Length of Sling Leg | 2.4 ft |
Master Link/Bail Opening Height | 5 in |
Hook Opening Width | 53/64 in |
Master Link Inside Width | 2 1/2 in |
Chain Trade Size | 9/32 in |
Sling Leg Length | 2 3/8 ft |
Master Link Inside Length | 5 in |
Description
Chain Sling, Sling Type DOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 3 ft, Number of Legs 2, Sling Leg Length 2 3/8 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 4 in., 275 lb. (33H908)
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 5300 lb Cap (EE60X10)
- ZORO SELECT Walk Ramp, Apron End, 2200lb, 39-1/2Inx10ft (1FC75)
- CAMPBELL CHAIN & FITTINGS CLEVIS GRAB HOOK 3/8"" (T9503515)
- STREN-FLEX Chain Sling, 9/32in Size, 4 ft L, DOG Sling (SF0904G10DOG)
- STREN-FLEX Chain Sling, 9/32in Size, 8 ft L, DOG Sling (SF0908G10DOG)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOG Sling (SF0906G10DOG)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOS Sling (SF0903G10DOS)
- STREN-FLEX Chain Sling, 2 Chain, 1/2in Size, 12ft L (SF1612G10DOLA)
- STREN-FLEX Chain Sling, 1 Chain, 3 ft L, SOG Sling (SF0903G10SOG)
- US CARGO CONTROL 9/32" x 4' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (932G100SOS-4)
- Stren-Flex Chain Slings