Shop All Chain Slings
Stren-Flex
Chain Sling, 9/32in Size, 20ft L, Adj. Link
Mfr # SF0920G10SOGA
Zoro # G2366677
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOG
- Sling Capacity @ 90 Degrees 4,300 lb
- Grade 100
- Chain Size 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # SF0920G10SOGA
- Zoro # G2366677
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 20 ft |
Chain Size | 9/32 in |
Master Link/Bail Opening Width | 2 1/2 in |
Master Link/Bail Overall Height | 6 in |
Master Link/Bail Opening Height | 5 in |
Length of Sling Leg | 19.4 ft |
Length | 20 ft. |
Hook Opening Width | 53/64 in |
Sling Leg Length | 19 3/8 ft |
Master Link Inside Width | 2 1/2 in |
Master Link Inside Length | 5 in |
Chain Trade Size | 9/32 in |
Description
Chain Sling, Sling Type SOG, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 20 ft, Number of Legs 1, Sling Leg Length 19 3/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Grab Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height (6004C-10X21RTOR)
- KRAFT TOOL Green Braided Nylon Masons Line, 1000 ft. (BC344)
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- TRI-ARC Rolling Step Stool with Handrail, 2-Step (MCTS2440A)
- STREN-FLEX Chain Sling, Grade 100, 3/8in Size, 20ft L (SF1220G10DOLA)
- STREN-FLEX Chain Sling, 1/2in Size, 6 ft L, DOS Sling (SF1606G10DOS)
- STREN-FLEX Chain Sling, Grade 100, Alloy Steel, 20ft L (SF1620G10DOLA)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOS Sling (SF0903G10DOS)
- STREN-FLEX Chain Sling, Grade 100, 8 ft L, DOS Sling (SF1208G10DOS)
- STREN-FLEX Chain Sling, 20 ft L, 7400 lb. Load Lmt (SF0920G10DOSA)
- HSI Three Leg Bridle Chain Slng, 9/32 in dia, 5ft L, Oblong Link to Slng Hook, 11,200lb Lmt (10TOS9/32-05)
- Stren-Flex Chain Slings