Shop All Chain Slings
Stren-Flex
Chain Sling, 3/8in Size, 4 ft L, DOL Sling
Mfr # SF1204G10DOL
Zoro # G2365721
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOL
- Sling Capacity @ 30 Degrees 8,800 lb
- Sling Capacity @ 45 Degrees 12,400 lb
- Sling Capacity @ 60 Degrees 15,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # SF1204G10DOL
- Zoro # G2365721
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 4 ft |
Chain Size | 3/8 in |
Master Link/Bail Opening Height | 5 1/2 in |
Length of Sling Leg | 3.1 ft |
Length | 4 ft. |
Master Link/Bail Overall Height | 7 in |
Master Link/Bail Opening Width | 2 3/4 in |
Master Link Inside Width | 2 3/4 in |
Sling Leg Length | 3 1/8 ft |
Hook Opening Width | 1 1/8 in |
Chain Trade Size | 3/8 in |
Master Link Inside Length | 5 1/2 in |
Description
Chain Sling, Sling Type DOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 4 ft, Number of Legs 2, Sling Leg Length 3 1/8 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE2802DTX5)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene (3684RWHI)
- ZORO SELECT Caster Wheel, 5" dia., 1-15/32" W, Black (VE 125/12R-EL)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7508242)
- STREN-FLEX Chain Sling, 3/8in Size, 6 ft L, DOL Sling (SF1206G10DOL)
- STREN-FLEX Chain Sling, 3/8in Size, 3 ft L, DOL Sling (SF1203G10DOL)
- STREN-FLEX Chain Sling, 3/8in Size, 8 ft L, DOL Sling (SF1208G10DOL)
- STREN-FLEX Chain Sling, Grade 100, 1/2in Size, 20 ft L (SF1620G10DOGA)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOS Sling (SF0903G10DOS)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOG Sling (SF0903G10DOG)
- HSI Four Leg Bridle Chain Slng, 9/32 in dia, 3ft L, Oblong Link to Grab Hook, 11,200lb Lmt (10QOG9/32-03)
- Stren-Flex Slings