Shop All Chain Slings
Stren-Flex
Chain Sling, 3/8in Size, 20 ft L, Adj. Link
Mfr # SF1220G10SOLA
Zoro # G2366397
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOL
- Sling Capacity @ 90 Degrees 8,800 lb
- Grade 100
- Chain Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SF1220G10SOLA
- Zoro # G2366397
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 20 ft |
Chain Size | 3/8 in |
Master Link/Bail Overall Height | 7 in |
Length of Sling Leg | 19.1 ft |
Length | 20 ft. |
Master Link/Bail Opening Width | 2 3/4 in |
Master Link/Bail Opening Height | 5 1/2 in |
Sling Leg Length | 19 1/8 ft |
Master Link Inside Length | 5 1/2 in |
Chain Trade Size | 3/8 in |
Hook Opening Width | 1 1/8 in |
Master Link Inside Width | 2 3/4 in |
Description
Chain Sling, Sling Type SOL, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 20 ft, Number of Legs 1, Sling Leg Length 19 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Eye and Eye Twist Sling, 3inx6 ft., 8900lb (EET2-903P)
- HAMILTON Unilast Wheel, 8X2 3/4 Rlr Brg (W-820-UY-3/4)
- BUDGIT HOISTS Controller Bh3401 (33211206)
- AP PRODUCTS AP Products 018-3161210 Weather Stripping - 3/16" x 1/2" x 10' (018-3161210)
- STREN-FLEX Chain Sling, Grade 100, Alloy Steel, 20ft L (SF1620G10DOLA)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, SOS Sling (SF1603G10SOS)
- STREN-FLEX Chain Sling, Grade 100, 10 ft L, DOG Sling (SF1610G10DOG)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, SOS Sling (SF0903G10SOS)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOG Sling (SF0906G10DOG)
- STREN-FLEX Chain Sling, Grade 100, 2 Chain, Adj. Link (SF1220G10DOSA)
- HSI Sngl Leg Chain Slng, 3/4 in dia, 3ft L, Oblong Link to Slng Hook, 35,300lb Lmt (10SOS3/4-03)
- Stren-Flex Chain Slings