Shop All Chain Slings
Stren-Flex
Chain Sling, 3/8in Size, 12ft L, Adj. Link
Mfr # SF1212G10SOSA
Zoro # G2366546
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Capacity @ 90 Degrees 8,800 lb
- Grade 100
- Chain Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # SF1212G10SOSA
- Zoro # G2366546
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 12 ft |
Chain Size | 3/8 in |
Length of Sling Leg | 11.1 ft |
Master Link/Bail Overall Height | 7 in |
Master Link/Bail Opening Width | 2 3/4 in |
Master Link/Bail Opening Height | 5 1/2 in |
Length | 12 ft. |
Master Link Inside Length | 5 1/2 in |
Sling Leg Length | 11 1/8 ft |
Chain Trade Size | 3/8 in |
Hook Opening Width | 1 1/8 in |
Master Link Inside Width | 2 3/4 in |
Description
Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 12 ft, Number of Legs 1, Sling Leg Length 11 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Sling Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE2802DFX3)
- CROSBY Swivel Hook, Carbon Steel, 6000 lb., Red (1048639)
- PEERLESS Transport Chain, 10 ft., 4700 lb. (5260963)
- LOOS Single Shank Ball, 303 SE/304, Size 3/64 (664-C1.5)
- STREN-FLEX Chain Sling, 3/8in Size, 3 ft L, DOL Sling (SF1203G10DOL)
- STREN-FLEX Chain Sling, 1/2in Size, 20 ft L, Adj. Link (SF1620G10SOSA)
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, DOL Sling (SF1204G10DOL)
- STREN-FLEX Chain Sling, Grade 100, 12 ft L, Adj. Link (SF1612G10SOGA)
- STREN-FLEX Chain Sling, 1/2in Size, 6 ft L, DOS Sling (SF1606G10DOS)
- STREN-FLEX Chain Sling, 9/32in Size, 8 ft L, DOG Sling (SF0908G10DOG)
- HSI Sngl Leg Chain Slng, 5/8 in dia, 30ft L, Oblong to Oblong Link, 22,600lb Lmt (10SOO5/8-30)
- Stren-Flex Slings