Shop All Chain Slings
Stren-Flex
Chain Sling, 3/8in Size, 10 ft L, SOL Sling
Mfr # SF1210G10SOL
Zoro # G2366415
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOL
- Sling Capacity @ 90 Degrees 8,800 lb
- Grade 100
- Chain Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SF1210G10SOL
- Zoro # G2366415
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 3/8 in |
Master Link/Bail Opening Height | 5 1/2 in |
Master Link/Bail Opening Width | 2 3/4 in |
Length of Sling Leg | 9.1 ft |
Master Link/Bail Overall Height | 7 in |
Length | 10 ft. |
Master Link Inside Width | 2 3/4 in |
Sling Leg Length | 9 1/8 ft |
Master Link Inside Length | 5 1/2 in |
Chain Trade Size | 3/8 in |
Hook Opening Width | 1 1/8 in |
Description
Chain Sling, Sling Type SOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 9 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 12x6x20 In., Rubber (26W586)
- ZORO SELECT V-Grve Rgd Castr, Cst Irn, 4 in., 800 lb., B (1NWC3)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Blue (464B)
- MACHINING & WELDING BY OLSEN, INC. M&W 3/8" Style C S-hook (14209)
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, SOL Sling (SF1204G10SOL)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, DOS Sling (SF1603G10DOS)
- STREN-FLEX Chain Sling, 3/8in Size, 3 ft L, DOG Sling (SF1203G10DOG)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, SOS Sling (SF1603G10SOS)
- STREN-FLEX Chain Sling, Grade 100, 12 ft L, Adj. Link (SF1612G10SOGA)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOG Sling (SF0903G10DOG)
- CROSBY Latch Kit, SS, 31/64 in., 13/64 in. (1090063)
- Stren-Flex Chain Slings