Shop All Chain Slings
Stren-Flex
Chain Sling, 20 ft L, 26,000 lb. Load Lmt
Mfr # SF1620G10DOSA
Zoro # G2365609
Free Shipping & Returns
$1,779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 15,000 lb
- Sling Capacity @ 45 Degrees 21,200 lb
- Sling Capacity @ 60 Degrees 26,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # SF1620G10DOSA
- Zoro # G2365609
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 20 ft |
Chain Size | 1/2 in |
Master Link/Bail Overall Height | 9 in |
Length | 20 ft. |
Master Link/Bail Opening Width | 3 1/2 in |
Length of Sling Leg | 18.9 ft |
Master Link/Bail Opening Height | 7 in |
Chain Trade Size | 1/2 in |
Master Link Inside Length | 7 in |
Hook Opening Width | 1 3/8 in |
Master Link Inside Width | 3 1/2 in |
Sling Leg Length | 18 7/8 ft |
Description
Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 20 ft, Number of Legs 2, Sling Leg Length 18 7/8 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R53)
- ABOVE ALL CO Forearm Forklift Lifting Straps - "safety orange" colored PR (L74995CN)
- QUICK PRODUCTS Quick Products JQ-S150-RRF Replacement Feet for JQ-S150 Platform Step - Pack of 4 (JQ-S150-RRF)
- STREN-FLEX Chain Sling, 3/8in Size, 10 ft L, SOL Sling (SF1210G10SOL)
- STREN-FLEX Chain Sling, 2 Chain, 12 ft L, Adj. Link (SF0912G10DOGA)
- STREN-FLEX Chain Sling, Grade 100, 2 Chain, Adj. Link (SF1220G10DOSA)
- STREN-FLEX Chain Sling, 1/2in Size, 4 ft L, DOS Sling (SF1604G10DOS)
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, DOG Sling (SF1204G10DOG)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, DOS Sling (SF1603G10DOS)
- HSI Four Leg Bridle Chain Slng, 1/2 in dia, 20ft L, Oblong Link to Grab Hook, 39,000lb Lmt (10QOG1/2-20)
- Stren-Flex Chain Slings