Shop All Chain Slings
Stren-Flex
Chain Sling, 20 ft L, 15,200 lb. Load Lmt
Mfr # SF1220G10DOGA
Zoro # G2365749
original price:
$1,069.00
9% off
new price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOG
- Sling Capacity @ 30 Degrees 8,800 lb
- Sling Capacity @ 45 Degrees 12,400 lb
- Sling Capacity @ 60 Degrees 15,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SF1220G10DOGA
- Zoro # G2365749
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 20 ft |
Chain Size | 3/8 in |
Master Link/Bail Overall Height | 7 in |
Length of Sling Leg | 19.3 ft |
Master Link/Bail Opening Width | 2 3/4 in |
Length | 20 ft. |
Master Link/Bail Opening Height | 5 1/2 in |
Master Link Inside Width | 2 3/4 in |
Sling Leg Length | 19 1/4 ft |
Chain Trade Size | 3/8 in |
Master Link Inside Length | 5 1/2 in |
Hook Opening Width | 1 1/8 in |
Description
Chain Sling, Sling Type DOG, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 20 ft, Number of Legs 2, Sling Leg Length 19 1/4 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 10 ft L, 20000 lb Cap (KEN20KX10)
- LOUISVILLE Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity (FE3110)
- DEMAG Controller (77330033)
- BALLYMORE 58 1/2 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3SH30)
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, DOL Sling (SF1204G10DOL)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, DOS Sling (SF1603G10DOS)
- STREN-FLEX Chain Sling, 1/2in Size, 20 ft L, Adj. Link (SF1620G10SOSA)
- STREN-FLEX Chain Sling, Grade 100, 4 ft L, DOG Sling (SF1604G10DOG)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, SOS Sling (SF1603G10SOS)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOL Sling (SF0903G10DOL)
- STREN-FLEX Chain Sling, Grade 100, Alloy Steel, 20ft L (SF1620G10DOLA)
- Stren-Flex Slings