Shop All Chain Slings
Stren-Flex
Chain Sling, 1/2in Size, 6 ft L, DOS Sling
Mfr # SF1606G10DOS
Zoro # G2365645
original price:
$801.00
9% off
new price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 15,000 lb
- Sling Capacity @ 45 Degrees 21,200 lb
- Sling Capacity @ 60 Degrees 26,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SF1606G10DOS
- Zoro # G2365645
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 6 ft |
Chain Size | 1/2 in |
Master Link/Bail Opening Width | 3 1/2 in |
Master Link/Bail Overall Height | 9 in |
Master Link/Bail Opening Height | 7 in |
Length | 6 ft. |
Length of Sling Leg | 5.9 ft |
Master Link Inside Length | 7 in |
Sling Leg Length | 5 7/8 ft |
Hook Opening Width | 1 3/8 in |
Master Link Inside Width | 3 1/2 in |
Chain Trade Size | 1/2 in |
Description
Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 6 ft, Number of Legs 2, Sling Leg Length 5 7/8 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Chain Hoist, 2000 lb., 20ft. Load Chain (OZIND010-20CH)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (OBCN06)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/8 in., 1540 lb. (LH-GSPO 80K-ST)
- ZORO SELECT Convertible Hand Truck, Height 62 In (21U664)
- STREN-FLEX Chain Sling, 1/2in Size, 4 ft L, DOS Sling (SF1604G10DOS)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, DOS Sling (SF1603G10DOS)
- STREN-FLEX Chain Sling, 20 ft. L, Self Locking Hook (SF0920G10DOLA)
- STREN-FLEX Chain Sling, 20 ft L, 26,000 lb. Load Lmt (SF1620G10DOSA)
- STREN-FLEX Chain Sling, 9/32in Size, 10ft L, DOS Sling (SF0910G10DOS)
- STREN-FLEX Chain Sling, Grade 100, 8 ft L, DOS Sling (SF1208G10DOS)
- HSI Four Leg Chain Slng, Adjstbl Type B, 3/8 in dia, 8ft L, Oblong Link to Slng Hook, 22,900lb Lmt (10AQOS3/8B-08)
- Stren-Flex Slings