Shop All Chain Slings
Stren-Flex
Chain Sling, 1/2in Size, 4 ft L, SOG Sling
Mfr # SF1604G10SOG
Zoro # G2366309
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOG
- Sling Capacity @ 90 Degrees 15,000 lb
- Grade 100
- Chain Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SF1604G10SOG
- Zoro # G2366309
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 4 ft |
Chain Size | 1/2 in |
Length | 4 ft. |
Master Link/Bail Opening Width | 3 1/2 in |
Master Link/Bail Overall Height | 9 in |
Length of Sling Leg | 3.1 ft |
Master Link/Bail Opening Height | 7 in |
Sling Leg Length | 3 1/8 ft |
Hook Opening Width | 1 3/8 in |
Chain Trade Size | 1/2 in |
Master Link Inside Width | 3 1/2 in |
Master Link Inside Length | 7 in |
Description
Chain Sling, Sling Type SOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 4 ft, Number of Legs 1, Sling Leg Length 3 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Grab Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Manila Rope, 1/4", 540 lb., Manila, 1,200'/Case (TWR133)
- LIFT-ALL Motorcycle Tie-Down Strap, 60 In. x 2 In. (9004006)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 3B)
- ZORO SELECT Floor Lock, Heavy Duty, For Casters (TLCH)
- STREN-FLEX Chain Sling, 9/32in Size, 10ft L, DOS Sling (SF0910G10DOS)
- STREN-FLEX Chain Sling, Grade 100, 20 ft L, Adj. Link (SF1620G10SOGA)
- STREN-FLEX Chain Sling, 3/8in Size, 3 ft L, DOG Sling (SF1203G10DOG)
- STREN-FLEX Chain Sling, 1 Chain, 3 ft L, SOG Sling (SF0903G10SOG)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOL Sling (SF0903G10DOL)
- STREN-FLEX Chain Sling, 1/2in Size, 8 ft L, SOS Sling (SF1608G10SOS)
- US CARGO CONTROL 3/8" x 8' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100TOS-8)
- Stren-Flex Slings