Shop All Chain Slings
Stren-Flex
Chain Sling, 1/2in Size, 4 ft L, DOS Sling
Mfr # SF1604G10DOS
Zoro # G2365651
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 15,000 lb
- Sling Capacity @ 45 Degrees 21,200 lb
- Sling Capacity @ 60 Degrees 26,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SF1604G10DOS
- Zoro # G2365651
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 4 ft |
Chain Size | 1/2 in |
Master Link/Bail Overall Height | 9 in |
Length | 4 ft. |
Length of Sling Leg | 2.9 ft |
Master Link/Bail Opening Height | 7 in |
Master Link/Bail Opening Width | 3 1/2 in |
Chain Trade Size | 1/2 in |
Master Link Inside Length | 7 in |
Sling Leg Length | 2 7/8 ft |
Master Link Inside Width | 3 1/2 in |
Hook Opening Width | 1 3/8 in |
Description
Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 4 ft, Number of Legs 2, Sling Leg Length 2 7/8 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF3-901-7)
- ZORO SELECT Clearance Bar, 7-3/8" O.D., 120" L, Yellow (HTGRD7120YW)
- SOUTHWORTH Scissor Lift Table, 600 lb. Cap, 20"W, 32"L (XP24-600)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Black (TILT-LRG/BLK)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, DOS Sling (SF1603G10DOS)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, SOS Sling (SF0903G10SOS)
- STREN-FLEX Chain Sling, 1/2in Size, 10 ft L, DOL Sling (SF1610G10DOL)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, SOS Sling (SF1603G10SOS)
- STREN-FLEX Chain Sling, 3/8in Size, 10 ft L, SOL Sling (SF1210G10SOL)
- STREN-FLEX Chain Sling, Grade 100, 3/8in Size, 12ft L (SF1212G10DOLA)
- US CARGO CONTROL 1/2" x 10', Pewag Adjustable 2Leg Chain Sling w/ Sling Hooks-Grade120 (12G120DOSA-10)
- Stren-Flex Chain Slings