Shop All Chain Slings
Stren-Flex
Chain Sling, 1/2in Size, 20 ft L, Adj. Link
Mfr # SF1620G10SOSA
Zoro # G2366327
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Capacity @ 90 Degrees 15,000 lb
- Grade 100
- Chain Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SF1620G10SOSA
- Zoro # G2366327
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 20 ft |
Chain Size | 1/2 in |
Master Link/Bail Opening Height | 7 in |
Master Link/Bail Opening Width | 3 1/2 in |
Length of Sling Leg | 18.9 ft |
Master Link/Bail Overall Height | 9 in |
Length | 20 ft. |
Master Link Inside Width | 3 1/2 in |
Master Link Inside Length | 7 in |
Chain Trade Size | 1/2 in |
Hook Opening Width | 1 3/8 in |
Sling Leg Length | 18 7/8 ft |
Description
Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 20 ft, Number of Legs 1, Sling Leg Length 18 7/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Sling Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 1-11/16x2x12 In., Rubber (22NT58)
- AFTERMARKET X7 One 1 Ignition Switch Key Fits Nissan Forklift Truck Fork Lift Equipment (ELI80-0142)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-19)
- ERICKSON 2"X40Ft 10,000 lb Multiplier Ratchet Strap w/ "J" Hks "Bale Boss" Bulk (58542)
- STREN-FLEX Chain Sling, Grade 100, 10 ft L, DOG Sling (SF1610G10DOG)
- STREN-FLEX Chain Sling, 1/2in Size, 8 ft L, SOL Sling (SF1608G10SOL)
- STREN-FLEX Chain Sling, 20 ft. L, Self Locking Hook (SF0920G10DOLA)
- STREN-FLEX Chain Sling, 20 ft L, 26,000 lb. Load Lmt (SF1620G10DOSA)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, SOS Sling (SF0903G10SOS)
- STREN-FLEX Chain Sling, 3/8in Size, 6 ft L, SOG Sling (SF1206G10SOG)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, SOL Sling (SF0906G10SOL)
- Stren-Flex Chain Slings