Shop All Chain Slings
Stren-Flex
Chain Sling, 1/2in Size, 10 ft L, DOL Sling
Mfr # SF1610G10DOL
Zoro # G2365487
Free Shipping & Returns
$1,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOL
- Sling Capacity @ 30 Degrees 15,000 lb
- Sling Capacity @ 45 Degrees 21,200 lb
- Sling Capacity @ 60 Degrees 26,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # SF1610G10DOL
- Zoro # G2365487
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 1/2 in |
Length of Sling Leg | 9.6 ft |
Length | 10 ft. |
Master Link/Bail Opening Height | 7 in |
Master Link/Bail Opening Width | 3 1/2 in |
Master Link/Bail Overall Height | 9 in |
Chain Trade Size | 1/2 in |
Sling Leg Length | 9 5/8 ft |
Hook Opening Width | 1 3/8 in |
Master Link Inside Length | 7 in |
Master Link Inside Width | 3 1/2 in |
Description
Chain Sling, Sling Type DOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 9 5/8 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N209)
- ZORO SELECT Solid Wheel, Sawtooth, 100 lb. Load Rating (53CM52)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow (EE2802NTX20)
- ZORO SELECT Tubular Mounting Post, 10 In x 72 In, Ylw (21XM02)
- STREN-FLEX Chain Sling, 2 Chain, 1/2in Size, 12ft L (SF1612G10DOLA)
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, DOG Sling (SF1204G10DOG)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, DOS Sling (SF1603G10DOS)
- STREN-FLEX Chain Sling, 9/32in Size, 10ft L, DOS Sling (SF0910G10DOS)
- STREN-FLEX Chain Sling, 1/2in Size, 6 ft L, DOS Sling (SF1606G10DOS)
- STREN-FLEX Chain Sling, 1/2in Size, 20 ft L, Adj. Link (SF1620G10SOSA)
- HSI Four Leg Chain Slng, Adjstbl Type A, 3/8 in dia, 5ft L, Oblong Link to Slng Hook, 22,900lb Lmt (10AQOS3/8A-05)
- Stren-Flex Chain Slings