Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 48"L x 4 1/2"W
Mfr # GGQS45
Zoro # G010864835
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 1/2 in
- Product Type Wear Pad
- Compatible Sling Width 1 in, 2 in
- Overall Length 4 ft
- Compatible Sling Type Web Slings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # GGQS45
- Zoro # G010864835
- Country of Origin United States
- Category Sling Accessories
Dimensions
Overall Width | 4 1/2 in |
Compatible Sling Width | 1 in, 2 in |
Overall Length | 4 ft |
Details
Item | Abrasion Resistant Cover |
Product Type | Wear Pad |
Compatible Sling Type | Web Slings |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, 2 in, Overall Length 4 ft, Overall Width 4 1/2 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513462)
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- WERNER Duty Rating Label Replacement, 375 lb. (LDR375)
- DYNABRADE Dynacushion, Pneumatic Wheel, 92822 (92822)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- CROSBY G-341 Pear Shaped Weldless Sling Link, 5/8 in Trade, 4200 lb Load, Forged Carbon Steel, Hot Dipped G (1013931)
- LIFT-ALL Wear Pad, 3 in. W x 1 ft., Nylon, Yellow (3SSNX1)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- Stren-Flex Slings