Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 48"L x 3 1/2"W
Mfr # OAQS35
Zoro # G910864843
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Wear Pad
- Overall Width 3 1/2 in
- Compatible Sling Width 1 in
- Compatible Sling Type Web Slings
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # OAQS35
- Zoro # G910864843
- Country of Origin United States
- Category Sling Accessories
Dimensions
Overall Width | 3 1/2 in |
Compatible Sling Width | 1 in |
Overall Length | 4 ft |
Details
Item | Abrasion Resistant Cover |
Product Type | Wear Pad |
Compatible Sling Type | Web Slings |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, Overall Length 4 ft, Overall Width 3 1/2 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 6 in. (P-WB12 060X125-001)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- US CARGO CONTROL 4" x 27' Red Winch Strap with Flat Hook (427FH-R)
- ZORO SELECT Rope, 1000ft, Bl, Polyprpylne (610080-01000-444)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- CAMPBELL CHAIN & FITTINGS Closed Field ID Tag for Sling Chains, 50 Pcs per Carton (7503506C)
- EDGE DEFENDER Wear Pad, 4 in. W x 3 ft., Nylon, Yellow (ED4X36IN)
- CAMPBELL CHAIN & FITTINGS 1" Quik-Alloy® Coupling Link, Grade 80, Painted Red (5771615)
- Stren-Flex Sling Accessories