Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 48" L x 6" W
Mfr # WBQS06
Zoro # G810864813
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Sling Type Web Slings
- Compatible Sling Width 2 in, 3 in, 4 in
- Overall Width 6 in
- Product Type Wear Pad
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # WBQS06
- Zoro # G810864813
- Country of Origin United States
- Category Sling Accessories
Dimensions
Compatible Sling Width | 2 in, 3 in, 4 in |
Overall Width | 6 in |
Overall Length | 4 ft |
Details
Item | Abrasion Resistant Cover |
Compatible Sling Type | Web Slings |
Product Type | Wear Pad |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 2 in, 3 in, 4 in, Overall Length 4 ft, Overall Width 6 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- VALLEY CRAFT Ezy-Tilt Std 2-Whl Pallet Truck, Al Frm, R (F84753A8)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- GLADIATOR CARGO NETS S-Hook AttachmentHardware Kit (2 Straps) (ASH-70)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- LIFT-ALL Wear Pad, 4 In X 12 In, White (4FQSPX1)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- STARKE Hammer Lock Connector, 5/16in Chain, Grade 80, Steel, Chain Sling Component (SCS-516HL)
- STARKE Hammer Lock Connector, 3/8in Chain, G100 (SCS-38HHL)
- Stren-Flex Slings