Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 48" L x 6" W
Mfr # FBQS06
Zoro # G910864812
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Sling Width 2 in, 3 in, 4 in
- Overall Width 6 in
- Product Type Wear Pad
- Overall Length 4 ft
- Compatible Sling Type Web Slings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # FBQS06
- Zoro # G910864812
- Country of Origin United States
- Category Sling Accessories
Dimensions
Compatible Sling Width | 2 in, 3 in, 4 in |
Overall Width | 6 in |
Overall Length | 4 ft |
Details
Item | Abrasion Resistant Cover |
Product Type | Wear Pad |
Compatible Sling Type | Web Slings |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 2 in, 3 in, 4 in, Overall Length 4 ft, Overall Width 6 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB400672)
- HARRINGTON Top Hook for 1 1/2 Ton Lever Hoist (L5BU0151001)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 59-1/2 In. H (34D646)
- MAG-MATE Replacement Handle (PNL0250HDL)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- LIFT-ALL Wear Pad, 4 In X 12 In, Yellow (4FQSNX1)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- ALL GEAR Husky-12 Adjustable Polyester Transforme (AGTS38-24-72B)
- CAMPBELL CHAIN & FITTINGS Id Tag For Sling Chains Zinc Plated (7503502)
- Stren-Flex Slings