Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 48" L x 4" W
Mfr # WBQS04
Zoro # G610864822
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 in
- Overall Length 4 ft
- Compatible Sling Width 1 in, 2 in
- Compatible Sling Type Web Slings
- Product Type Wear Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WBQS04
- Zoro # G610864822
- Country of Origin United States
- Category Sling Accessories
Dimensions
Overall Width | 4 in |
Overall Length | 4 ft |
Compatible Sling Width | 1 in, 2 in |
Details
Item | Abrasion Resistant Cover |
Compatible Sling Type | Web Slings |
Product Type | Wear Pad |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, 2 in, Overall Length 4 ft, Overall Width 4 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Part Handler, Rare Earth (TPLP15)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214P)
- DAYTON Cable, 3/8 In, L50Ft, WLL2880Lb, 7x19, Steel (2VJP4)
- LOUISVILLE 5 ft 0.25 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1703)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STARKE Hammer Lock Connector, 3/8in Chain, Grade 80, Steel, Chain Sling Component (SCS-38HL)
- ALL GEAR Husky-12 Adjustable Polyester Transforme (AGTS38-24-72B)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- STARKE Hammer Lock Connector, 3/8in Chain, G100 (SCS-38HHL)
- Stren-Flex Slings