Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 48" L x 3" W
Mfr # FBQS03
Zoro # G410864831
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 ft
- Overall Width 3 in
- Product Type Wear Pad
- Compatible Sling Type Web Slings
- Compatible Sling Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # FBQS03
- Zoro # G410864831
- Country of Origin United States
- Category Sling Accessories
Dimensions
Overall Length | 4 ft |
Overall Width | 3 in |
Compatible Sling Width | 1 in |
Details
Item | Abrasion Resistant Cover |
Product Type | Wear Pad |
Compatible Sling Type | Web Slings |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, Overall Length 4 ft, Overall Width 3 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEVELLE ATRIUM Series, Atrium Standard Cab Enclosure (EEV-ATR1)
- SG TOOL AID Lever Single Suction Cup (87360)
- WELLINGTON CORDAGE Rope 5/8X200' Pp Derby-Red/Wht (644691)
- ZORO SELECT Horizontal E-Track, Zinc Plated Finish (4HXC4)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- CAMPBELL CHAIN & FITTINGS Id Tag For Sling Chains Zinc Plated (7503502)
- EDGE DEFENDER Wear Pad, 4 in. W x 3 ft., Nylon, Yellow (ED4X36IN)
- STARKE Hammer Lock Connector, 3/8in Chain, G100 (SCS-38HHL)
- CAMPBELL CHAIN & FITTINGS Closed Field ID Tag for Sling Chains, 50 Pcs per Carton (7503506C)
- Stren-Flex Sling Accessories