Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 36"L x 5 1/2"W
Mfr # GGQS55
Zoro # G710864807
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Wear Pad
- Compatible Sling Width 2 in, 3 in
- Overall Width 5 1/2 in
- Compatible Sling Type Web Slings
- Overall Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # GGQS55
- Zoro # G710864807
- Country of Origin United States
- Category Sling Accessories
Dimensions
Compatible Sling Width | 2 in, 3 in |
Overall Width | 5 1/2 in |
Overall Length | 3 ft |
Details
Item | Abrasion Resistant Cover |
Product Type | Wear Pad |
Compatible Sling Type | Web Slings |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 2 in, 3 in, Overall Length 3 ft, Overall Width 5 1/2 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS620-PHR-TLB-4)
- ZORO SELECT Rgd Plate Caster, Phenolic, 8 in., 1200 lb. (1NVL6)
- ERICKSON 1.25"X16Ft 2500lb Straps w/Vinyl "J" Hks & Yel/Blk Grip Rat Handles (02021)
- DAYTON Slip Hook, Steel, G80, Swivel, 7100 lb. (5WRT5)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- LIFT-ALL Corner Guard, Plastic, PK10 (LHG110)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- EDGE DEFENDER Wear Pad, 4 in. W x 3 ft., Nylon, Yellow (ED4X36IN)
- CAMPBELL CHAIN & FITTINGS 1" Quik-Alloy® Coupling Link, Grade 80, Painted Red (5771615)
- Stren-Flex Sling Accessories