Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 36"L x 4 1/2"W
Mfr # OAQS45
Zoro # G210864819
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wear Pad
- Overall Length 3 ft
- Compatible Sling Type Web Slings
- Compatible Sling Width 1 in, 2 in
- Overall Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # OAQS45
- Zoro # G210864819
- Country of Origin United States
- Category Sling Accessories
Dimensions
Overall Length | 3 ft |
Compatible Sling Width | 1 in, 2 in |
Overall Width | 4 1/2 in |
Details
Item | Abrasion Resistant Cover |
Product Type | Wear Pad |
Compatible Sling Type | Web Slings |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, 2 in, Overall Length 3 ft, Overall Width 4 1/2 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Elbow Guard (2WJH9)
- BALLYMORE 68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (H418XSU)
- PARTNERS BRAND Twisted Nylon Rope3/8", 3,240 lb, White, 600'/Case (TWR125)
- DAYTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red (452R49)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- ALL GEAR Husky-12 Adjustable Polyester Transforme (AGTS38-24-72B)
- STARKE Master Link, 3/4, Grade 80, Steel, Chain Sling Component (SCS-34ML)
- LIFT-ALL Wear Pad Flat Quick Sleeve Pukka, 3Inx1ft (3FQSPX1)
- Stren-Flex Slings