Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 36"L x 3 1/2"W
Mfr # OAQS35
Zoro # G210864826
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Sling Width 1 in
- Overall Width 3 1/2 in
- Product Type Wear Pad
- Overall Length 3 ft
- Compatible Sling Type Web Slings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # OAQS35
- Zoro # G210864826
- Country of Origin United States
- Category Sling Accessories
Dimensions
Compatible Sling Width | 1 in |
Overall Width | 3 1/2 in |
Overall Length | 3 ft |
Details
Item | Abrasion Resistant Cover |
Product Type | Wear Pad |
Compatible Sling Type | Web Slings |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, Overall Length 3 ft, Overall Width 3 1/2 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon Support Bracket, C-Track (33N238)
- CROSBY Eye Hook, Carbon Steel, 30,000 lb., Red (1022293)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 3 in W, Polyester, Yellow (EE1603DFX13)
- COTTERMAN 14 ft 3 in Fixed Ladder, Steel, 15 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F15S C1)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- CAMPBELL CHAIN & FITTINGS Id Tag For Sling Chains Zinc Plated (7503502)
- STARKE Master Link Sub-Assembly, 1in, G100 (SCS-10HASM)
- LIFT-ALL Corner Guard, Plastic, PK10 (LHG110)
- LIFT-ALL Wear Pad, 3 in. W x 1 ft., Nylon, Yellow (3SSNX1)
- Stren-Flex Sling Accessories