Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 36" L x 7" W
Mfr # OAQS70
Zoro # G710864821
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Sling Type Web Slings
- Product Type Wear Pad
- Overall Width 7 in
- Compatible Sling Width 3 in, 4 in
- Overall Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # OAQS70
- Zoro # G710864821
- Country of Origin United States
- Category Sling Accessories
Dimensions
Overall Width | 7 in |
Compatible Sling Width | 3 in, 4 in |
Overall Length | 3 ft |
Details
Item | Abrasion Resistant Cover |
Compatible Sling Type | Web Slings |
Product Type | Wear Pad |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 3 in, 4 in, Overall Length 3 ft, Overall Width 7 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealer Repair Kit, 8 In (5ZZ56)
- VESTIL 72" x 30" Aluminum Dock Plate, 1/2" Thick, 9500 lb Capacity (EH-7230)
- AZTEC LIFTING HARDWARE Wire Rope Clip 1/2 Malleable Zinc Plated (WRCM12)
- B & P MANUFACTURING Cable Kit, with A11 Style Handle (2006-309)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STARKE Hammer Lock Connector, 3/8in Chain, G100 (SCS-38HHL)
- STARKE Hammer Lock Connector, 3/8in Chain, Grade 80, Steel, Chain Sling Component (SCS-38HL)
- LIFT-ALL Corner Guard, Plastic, PK10 (LHG110)
- Stren-Flex Slings