Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 36" L x 6" W
Mfr # WBQS06
Zoro # G710864814
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Sling Width 2 in, 3 in, 4 in
- Product Type Wear Pad
- Compatible Sling Type Web Slings
- Overall Width 6 in
- Overall Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WBQS06
- Zoro # G710864814
- Country of Origin United States
- Category Sling Accessories
Dimensions
Compatible Sling Width | 2 in, 3 in, 4 in |
Overall Width | 6 in |
Overall Length | 3 ft |
Details
Item | Abrasion Resistant Cover |
Product Type | Wear Pad |
Compatible Sling Type | Web Slings |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 2 in, 3 in, 4 in, Overall Length 3 ft, Overall Width 6 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Nylon, Yellow (UU1602NX4)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift (OZ150-20LHOP)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm PU Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, NBR Foot Pad, Black (GDR-80-S-HUP-FBL-1/2)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- CROSBY G-341 Pear Shaped Weldless Sling Link, 5/8 in Trade, 4200 lb Load, Forged Carbon Steel, Hot Dipped G (1013931)
- LIFT-ALL Wear Pad, 4 In X 12 In, Yellow (4FQSNX1)
- LIFT-ALL Wear Pad, 4 In X 12 In, White (4FQSPX1)
- STARKE Hammer Lock Connector, 3/8in Chain, Grade 80, Steel, Chain Sling Component (SCS-38HL)
- Stren-Flex Slings