Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 36" L x 4" W
Mfr # WBQS04
Zoro # G110864810
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Sling Type Web Slings
- Overall Width 4 in
- Compatible Sling Width 1 in, 2 in
- Overall Length 3 ft
- Product Type Wear Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WBQS04
- Zoro # G110864810
- Country of Origin United States
- Category Sling Accessories
Dimensions
Overall Width | 4 in |
Compatible Sling Width | 1 in, 2 in |
Overall Length | 3 ft |
Details
Item | Abrasion Resistant Cover |
Compatible Sling Type | Web Slings |
Product Type | Wear Pad |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, 2 in, Overall Length 3 ft, Overall Width 4 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, Silver (EE1801TFX2)
- US CARGO CONTROL 9/32" x 5' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100DOSA-5)
- DUTTON-LAINSON Electric Winch, 120V, 4000 lb, 7/32" x 50' Cable (24876)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1/2-13in, 26 ft.-lb. (33316)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- ALL GEAR Husky-12 Adjustable Polyester Transforme (AGTS38-24-72B)
- CROSBY G-341 Pear Shaped Weldless Sling Link, 5/8 in Trade, 4200 lb Load, Forged Carbon Steel, Hot Dipped G (1013931)
- CAMPBELL CHAIN & FITTINGS 1" Quik-Alloy® Coupling Link, Grade 80, Painted Red (5771615)
- STARKE Hammer Lock Connector, 3/8in Chain, Grade 80, Steel, Chain Sling Component (SCS-38HL)
- Stren-Flex Slings