Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 36" L x 3" W
Mfr # FBQS03
Zoro # G210864802
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wear Pad
- Compatible Sling Width 1 in
- Overall Width 3 in
- Overall Length 3 ft
- Compatible Sling Type Web Slings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # FBQS03
- Zoro # G210864802
- Country of Origin United States
- Category Sling Accessories
Dimensions
Compatible Sling Width | 1 in |
Overall Width | 3 in |
Overall Length | 3 ft |
Details
Item | Abrasion Resistant Cover |
Product Type | Wear Pad |
Compatible Sling Type | Web Slings |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, Overall Length 3 ft, Overall Width 3 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Formula Series 100/120 Design Caster, Swivel with Brake, with Plate, Aluminum (815100110)
- ZORO SELECT Extra Tall Hand Truck, 800 lb. (TF-370-8S)
- HAMILTON Rigd Sold Rubbr Whl Castr, 16 in., 2900 lb (R-7516-SPRT)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A1E20B4C1P6)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STARKE Master Link Sub-Assembly, 1in, G100 (SCS-10HASM)
- EDGE DEFENDER Wear Pad, 4 in. W x 3 ft., Nylon, Yellow (ED4X36IN)
- ALL GEAR Husky-12 Adjustable Polyester Transforme (AGTS38-24-72B)
- LIFT-ALL Wear Pad Flat Quick Sleeve Web, 3In x 1ft (3FQSNX1)
- Stren-Flex Slings