Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 24"L x 6 1/2"W
Mfr # GGQS65
Zoro # G710864838
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Wear Pad
- Compatible Sling Width 3 in, 4 in
- Compatible Sling Type Web Slings
- Overall Length 2 ft
- Overall Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # GGQS65
- Zoro # G710864838
- Country of Origin United States
- Category Sling Accessories
Dimensions
Compatible Sling Width | 3 in, 4 in |
Overall Length | 2 ft |
Overall Width | 6 1/2 in |
Details
Item | Abrasion Resistant Cover |
Product Type | Wear Pad |
Compatible Sling Type | Web Slings |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 3 in, 4 in, Overall Length 2 ft, Overall Width 6 1/2 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY ® Anchor Shackle - Bolt Type - 5/8" - G-2130 - 3.25 Ton (1019490)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U322)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Delrin (P12R-PB050D-12)
- TIVOLI 16 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX16)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- EDGE DEFENDER Wear Pad, 4 in. W x 3 ft., Nylon, Yellow (ED4X36IN)
- CAMPBELL CHAIN & FITTINGS Id Tag For Sling Chains Zinc Plated (7503502)
- STARKE Hammer Lock Connector, 5/16in Chain, Grade 80, Steel, Chain Sling Component (SCS-516HL)
- LIFT-ALL Wear Pad Flat Quick Sleeve Web, 3In x 1ft (3FQSNX1)
- Stren-Flex Sling Accessories