Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 24"L x 4 1/2"W
Mfr # GGQS45
Zoro # G910864829
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Sling Type Web Slings
- Compatible Sling Width 1 in, 2 in
- Overall Length 2 ft
- Overall Width 4 1/2 in
- Product Type Wear Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # GGQS45
- Zoro # G910864829
- Country of Origin United States
- Category Sling Accessories
Dimensions
Compatible Sling Width | 1 in, 2 in |
Overall Length | 2 ft |
Overall Width | 4 1/2 in |
Details
Item | Abrasion Resistant Cover |
Compatible Sling Type | Web Slings |
Product Type | Wear Pad |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, 2 in, Overall Length 2 ft, Overall Width 4 1/2 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plte Caster, Rgd, Phenolic, 10 in., 2900 lb. (R-CH-13PH)
- WERNER 8 ft Fiberglass Stepladder, 300 lb Capacity (6108)
- VESTIL PORTABLE DC POWER HEFTI-LIFT 37 X 69 IN (HYD-10-DC)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF4-901-10)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STARKE Hammer Lock Connector, 5/16in Chain, Grade 80, Steel, Chain Sling Component (SCS-516HL)
- STARKE Master Link, 3/4, Grade 80, Steel, Chain Sling Component (SCS-34ML)
- LIFT-ALL Wear Pad Flat Quick Sleeve Pukka, 3Inx1ft (3FQSPX1)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- Stren-Flex Slings