Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 24" L x 7" W
Mfr # OAQS70
Zoro # G310864801
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 ft
- Compatible Sling Width 3 in, 4 in
- Product Type Wear Pad
- Compatible Sling Type Web Slings
- Overall Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # OAQS70
- Zoro # G310864801
- Country of Origin United States
- Category Sling Accessories
Dimensions
Overall Length | 2 ft |
Compatible Sling Width | 3 in, 4 in |
Overall Width | 7 in |
Details
Item | Abrasion Resistant Cover |
Product Type | Wear Pad |
Compatible Sling Type | Web Slings |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 3 in, 4 in, Overall Length 2 ft, Overall Width 7 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Adjustable Heavy Duty Mobile Base (24500)
- FAIRBANKS Casters Polyolefin, 4" (EL23-4-PH)
- BIL-JAX Base Plate - Rigid - #6 (0030-116)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow (EE2802DTX8)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- STARKE Hammer Lock Connector, 5/16in Chain, G100 (SCS-516HHL)
- CROSBY G-341 Pear Shaped Weldless Sling Link, 5/8 in Trade, 4200 lb Load, Forged Carbon Steel, Hot Dipped G (1013931)
- Stren-Flex Sling Accessories