Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 24" L x 4" W
Mfr # WBQS04
Zoro # G910864799
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 ft
- Product Type Wear Pad
- Compatible Sling Type Web Slings
- Compatible Sling Width 1 in, 2 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WBQS04
- Zoro # G910864799
- Country of Origin United States
- Category Sling Accessories
Dimensions
Overall Length | 2 ft |
Compatible Sling Width | 1 in, 2 in |
Overall Width | 4 in |
Details
Item | Abrasion Resistant Cover |
Product Type | Wear Pad |
Compatible Sling Type | Web Slings |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, 2 in, Overall Length 2 ft, Overall Width 4 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY49)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH BLACK (VDKR-10-BK)
- VESTIL STEEL SAFETY BOLLARD 36"H X 4-1/2" DIA, POWDER-COAT FLUORESCENT YELLOW (BOL-36-4.5-FYL)
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, 8 Steps, Orange Finish, 300 lb Load Capacity (FE3108)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STARKE Master Link, 3/4, Grade 80, Steel, Chain Sling Component (SCS-34ML)
- LIFT-ALL Wear Pad Flat Quick Sleeve Pukka, 3Inx1ft (3FQSPX1)
- LIFT-ALL Corner Guard, Plastic, PK10 (LHG110)
- STARKE Hammer Lock Connector, 3/8in Chain, G100 (SCS-38HHL)
- Stren-Flex Sling Accessories