Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 24" L x 3" W
Mfr # FBQS03
Zoro # G710864845
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 ft
- Overall Width 3 in
- Product Type Wear Pad
- Compatible Sling Type Web Slings
- Compatible Sling Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # FBQS03
- Zoro # G710864845
- Country of Origin United States
- Category Sling Accessories
Dimensions
Overall Length | 2 ft |
Overall Width | 3 in |
Compatible Sling Width | 1 in |
Details
Item | Abrasion Resistant Cover |
Product Type | Wear Pad |
Compatible Sling Type | Web Slings |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, Overall Length 2 ft, Overall Width 3 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Caster Kit, 36 in W x 24 in D, Putty (CK24PY)
- THE BRUSH MAN 3/8” X 600Ft California Truckers Rope (ROPE TR3/8X600)
- CASTERS WHEELS & INDUSTRIAL HANDLING Faultless Swivel Plate Caster 1498-5 5" Polyurethane Wheel (1498-5)
- CM Hook Safety Latch Kit, for 3YA91 (230168)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- LIFT-ALL Wear Pad, 4 in. W x 1 ft., Nylon, Yellow (4SSN)
- LIFT-ALL Wear Pad Flat Quick Sleeve Web, 3In x 1ft (3FQSNX1)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- CAMPBELL CHAIN & FITTINGS Id Tag For Sling Chains Zinc Plated (7503502)
- Stren-Flex Sling Accessories