Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 12"L x 5 1/2"W
Mfr # GGQS55
Zoro # G910864805
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 ft
- Product Type Wear Pad
- Compatible Sling Width 2 in, 3 in
- Compatible Sling Type Web Slings
- Overall Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # GGQS55
- Zoro # G910864805
- Country of Origin United States
- Category Sling Accessories
Dimensions
Overall Length | 1 ft |
Compatible Sling Width | 2 in, 3 in |
Overall Width | 5 1/2 in |
Details
Item | Abrasion Resistant Cover |
Product Type | Wear Pad |
Compatible Sling Type | Web Slings |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 2 in, 3 in, Overall Length 1 ft, Overall Width 5 1/2 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Safety Leg Brackets, Ctl Mounting Pad Rh (190-436)
- KINGCORD (#4.5) 9/64 in. x 200 ft. Diamond Braided White Nylon Starter Cord (644881TV)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon (33Y359)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 260 lb (PGR40120ZN-DMT32(GG))
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- VESTIL Gantry Sling Rack, Stationary, Portable (SLR-UM-6)
- LIFT-ALL Wear Pad, 4 In X 12 In, Yellow (4FQSNX1)
- STARKE Master Link, 3/4, Grade 80, Steel, Chain Sling Component (SCS-34ML)
- LIFT-ALL Wear Pad, 4 in. W x 1 ft., Nylon, Yellow (4SSN)
- Stren-Flex Sling Accessories