Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 12"L x 4 1/2"W
Mfr # OAQS45
Zoro # G110864827
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 1/2 in
- Compatible Sling Width 1 in, 2 in
- Compatible Sling Type Web Slings
- Product Type Wear Pad
- Overall Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # OAQS45
- Zoro # G110864827
- Country of Origin United States
- Category Sling Accessories
Dimensions
Overall Width | 4 1/2 in |
Compatible Sling Width | 1 in, 2 in |
Overall Length | 1 ft |
Details
Item | Abrasion Resistant Cover |
Compatible Sling Type | Web Slings |
Product Type | Wear Pad |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, 2 in, Overall Length 1 ft, Overall Width 4 1/2 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1" x 1-5/8" x 3-3/4" Zinc Plated Steel Rope Binding Hooks 10PK (52404)
- PEERLESS CHAIN PM ALOY 1/2"X1-1/2" X 3" X 6", PMA050 (PMA050)
- WERNER 8 ft Aluminum Twin Stepladder, 300 lb Capacity (T378)
- FAIRBANKS Rubber Mold-On Wheels, 8"x2" (508-SX)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- LIFT-ALL Wear Pad Flat Quick Sleeve Web, 3In x 1ft (3FQSNX1)
- STARKE Hammer Lock Connector, 5/16in Chain, Grade 80, Steel, Chain Sling Component (SCS-516HL)
- STARKE Hammer Lock Connector, 5/16in Chain, G100 (SCS-516HHL)
- STARKE Master Link, 3/4, Grade 80, Steel, Chain Sling Component (SCS-34ML)
- Stren-Flex Slings