Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 12"L x 3 1/2"W
Mfr # GGQS35
Zoro # G010864828
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wear Pad
- Overall Width 3 1/2 in
- Compatible Sling Type Web Slings
- Overall Length 1 ft
- Compatible Sling Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # GGQS35
- Zoro # G010864828
- Country of Origin United States
- Category Sling Accessories
Dimensions
Overall Width | 3 1/2 in |
Overall Length | 1 ft |
Compatible Sling Width | 1 in |
Details
Item | Abrasion Resistant Cover |
Product Type | Wear Pad |
Compatible Sling Type | Web Slings |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, Overall Length 1 ft, Overall Width 3 1/2 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, Ratchet, 63 mm PU Wheel, M12x1.75P Stem, Swivel, 500 kg Cap, NBR Foot Pad, Ivory (GDR-80-S-HUP)
- DAYTON Cable, 1/16 in., 250 ft., 7 x 19, SS (33RG67)
- US CARGO CONTROL Car Carrier WheelStrap w/ Swivel Hooks, Adj. Rubber Blocks, Ratchet, 4Pk (WNTH22-4PK)
- COTTERMAN 212 in H Steel Rolling Ladder, 17 Steps, 450 lb Load Capacity (1X17R3248A3E30B4W4C1P2)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STARKE Hammer Lock Connector, 5/16in Chain, Grade 80, Steel, Chain Sling Component (SCS-516HL)
- KONG USA Futura Hand, Left (87600FY4SKK)
- CAMPBELL CHAIN & FITTINGS Closed Field ID Tag for Sling Chains, 50 Pcs per Carton (7503506C)
- EDGE DEFENDER Wear Pad, 4 in. W x 3 ft., Nylon, Yellow (ED4X36IN)
- LIFT-ALL Wear Pad, 4 In X 12 In, White (4FQSPX1)
- Stren-Flex Sling Accessories