Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 12" L x 6" W
Mfr # WBQS06
Zoro # G910864850
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 in
- Product Type Wear Pad
- Overall Length 1 ft
- Compatible Sling Width 2 in, 3 in, 4 in
- Compatible Sling Type Web Slings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WBQS06
- Zoro # G910864850
- Country of Origin United States
- Category Sling Accessories
Dimensions
Overall Width | 6 in |
Overall Length | 1 ft |
Compatible Sling Width | 2 in, 3 in, 4 in |
Details
Item | Abrasion Resistant Cover |
Product Type | Wear Pad |
Compatible Sling Type | Web Slings |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 2 in, 3 in, 4 in, Overall Length 1 ft, Overall Width 6 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/32" Wire Rope Clip Stainless Steel Type 316 (PCWRC532SS316)
- PEERLESS Foundry Hook, 3/8 in., 1600 lb., Weld On (FSA081)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain, 100PK (CH1212)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- LIFT-ALL Wear Pad, 4 In X 12 In, White (4FQSPX1)
- CROSBY G-341 Pear Shaped Weldless Sling Link, 5/8 in Trade, 4200 lb Load, Forged Carbon Steel, Hot Dipped G (1013931)
- VESTIL Gantry Sling Rack, Stationary, Portable (SLR-UM-6)
- Stren-Flex Slings