Shop All Sling Accessories
Stren-Flex
Abrasion Resistant Cover, 12" L x 3" W
Mfr # FBQS03
Zoro # G810864820
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Sling Type Web Slings
- Overall Length 1 ft
- Compatible Sling Width 1 in
- Product Type Wear Pad
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # FBQS03
- Zoro # G810864820
- Country of Origin United States
- Category Sling Accessories
Dimensions
Overall Length | 1 ft |
Compatible Sling Width | 1 in |
Overall Width | 3 in |
Details
Item | Abrasion Resistant Cover |
Compatible Sling Type | Web Slings |
Product Type | Wear Pad |
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, Overall Length 1 ft, Overall Width 3 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Speed Bump Heavy Duty Asphalt, 72" (SBRY-72-A)
- VESTIL Rubber Handle Wheel Chock, 7.5x7.25x11 (RWC-11)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L21-34 (FR04-04)
- COSCO Big Step Folding Stool, 2-Step, 200 lb Capacity, 22 in. Spread, Black/Gray (11308PBL1E)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- EDGE DEFENDER Wear Pad, 4 in. W x 3 ft., Nylon, Yellow (ED4X36IN)
- CAMPBELL CHAIN & FITTINGS Id Tag For Sling Chains Zinc Plated (7503502)
- STARKE Master Link Sub-Assembly, 1in, G100 (SCS-10HASM)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- Stren-Flex Sling Accessories